Shop All Socket Sets
Great Neck
1/4" Drive Metric, 22 pcs
Mfr # 18622
Zoro # G7603979
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 22
- Drive Size 1/4"
- Includes (22) 1/4 Drive Deep Socket Set with Tray Deep 6 Point: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; Shallow 6 Point: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10, 11, 12, 13mm, 14mm; Bonus Molded Storage Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Neck
- MFR # 18622
- Zoro # G7603979
- UPC # 76812186225
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 22 |
Includes | (22) 1/4 Drive Deep Socket Set with Tray Deep 6 Point: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; Shallow 6 Point: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10, 11, 12, 13mm, 14mm; Bonus Molded Storage Tray |
Item | Drive Deep/Shallow Socket Set |
Measurement Type | Metric |
Material | Vanadium Steel |
Description
The GreatNeck 24 Piece Metric Socket Set is manufactured using high quality chrome vanadium steel for strength, durability and resistance to corrosion. The sockets feature a Posi-Grip No-Slip design, providing superior gripping power without rounding the fastener points. Includes a bonus molded storage tray. Deep 6 Point: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm. Shallow 6 Point: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm. Bonus Molded Storage Tray. Chrome Vanadium Steel for Strength and Durability. Features Posi-Grip, No-Slip Design for Superior Gripping Power
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Brush Retaining Cap (23-44-0190)
- STANLEY Staple Gun, Manual, Heavy Dty, Narrow Crwn (TR150HL)
- NANUK CASES Foam Inserts, 3 Part, 933 Nanuk Case (933-FOAM)
- PROTO 3/8 in Drive Phillips Socket Bit SAE #2 Tip, 1 31/32 in L (J5241)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN45)
- WRIGHT TOOL 1/4" Drive Metric, 11 pcs (256)
- INGERSOLL-RAND 11Pc Socket Accessories Set (IR) (752055)
- WILLIAMS 3/8" Drive Torx(R), 7 pcs (31910)
- URREA 3/8" Drive Metric, 12 pcs (52205)
- KT PRO TOOLS 3/4" Drive Metric, 19 pcs (A6003MR)
- PROTO 1/4 in Drive Socket Set Metric, SAE 24 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome (J47324AS)
- Great Neck Socket Sets