Shop All Automotive General Purpose Tool Kits
This Product is Discontinued
Great Neck
1/4 Drive Mechanic's Tool Set (39 Piece SAE & Metric) (Discontinued)
Mfr # 18010
Zoro # G7604356
This Product is Discontinued
Key Features
- Application applies torque to the walls of the fastener head, providing superior gripping power without rounding the fastener points
- For Use With Fastener heads
- Width 5.9
- Length 12.5
- Height 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 18010
- Zoro # G7604356
- UPC # 76812180100
- Country of Origin Taiwan, Province of China
- Category Automotive General Purpose Tool Kits
Dimensions
Width | 5.9 |
Length | 12.5 |
Height | 2.3 |
Details
Item | Drive Mechanic Tool Set |
Application | applies torque to the walls of the fastener head, providing superior gripping power without rounding the fastener points |
For Use With | Fastener heads |
Weight | 3.15 |
Description
The GreatNeck 39 Piece 1/4 Drive Ratchet and Socket Set is made of high quality chrome vanadium steel for strength, durability and resistance to corrosion. The sockets feature a Posi-Grip No-SlipĀ® design that applies torque to the walls of the fastener head, providing superior gripping power without rounding the fastener points. The set includes a 1/4 drive 72 tooth sealed head ratchet plus standard and deep wall sockets in metric and SAE sizes, plus 2 inch and 6 inch extension bars. Chrome Vanadium Steel for Strength and Durability. Chrome Plated to Resist Rust. Posi-Grip No-SlipĀ® Socket Wall Design Applies Torque to the Walls of the Fastener Head, Providing Superior Gripping Power without Rounding the Fastener Points. 1/4 Drive Ratchet (72 Teeth, Sealed Head), 2 and 6 Inch Extensions Bars SAE Standard and Deep Wall 6 Pt. Sockets (3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2 Inch). Metric Standard and Deep Wall 6 Pt. Sockets (4, 5, 6, 7, 8, 9, 10, 11, 12 mm). Molded Carrying and Storage Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.