Shop All Master Sets
Great Neck
125Pc Marine Tool Set
Mfr # MS125
Zoro # G504662268
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Neck
- MFR # MS125
- Zoro # G504662268
- UPC # 76812039453
- Country of Origin China
- Category Master Sets
Details
Item | Tool Set |
Description
The GreatNeck 125 Piece Mariner's Tool Set is perfect for maintenance on powerboats, sailboats, watercraft and trailers. Chrome plated to resist rust, the tools are stored securely in a high visibility, water resistant case.
SAE Sockets and Hex Keys,Chrome Plated to Resist Rust
Molded Storage Case with Moisture Seal.
Includes: 1/4 Drive 6 Pt. Sockets (5/32, 3/16, 7/32, 1/4, 9/32,5/16, 11/32, 3/8, 7/16, 1/2 Inch); 3/8 Drive 6 Pt. Sockets (3/8,7/16, 15/32, 1/2, 9/16, 5/8, 3/4, 13/16 Inch);
Includes: 3/8 Drive 8 Inch Reversible Ratchet with Slip Resistant Black Rubber Grip; 3/8 Drive 5/8 Inch & 13/16 Inch 6 Pt. Spark Plug Socket; 3/8 Drive Universal Joint; 3/8 Drive 3 Inch Extension Bar; 3/8 Inch (F) x 1/4 Inch (M) Adapter Includes: 1/4 Drive 6 Inch Spinner Handle with Extension; 1/4Drive Coupler Adapter; Auto Tester with Tester Clip; GapGauge; Feeler Gauge; Handi Hacksaw; Utility Knife; 16 Ft. x 3/4Inch ExtraMarkTM Measuring Tape; (11) Cable Ties;Includes: 9 Inch Crimping Tool with Black Grip; 9-1/2 Inch Water Pump Pliers with Black Dipped Grip; 5 Inch Long Nose Plierswith Black Dipped Grip; 10 Inch Adjustable Wrench with Black
Dipped Grip;Includes: Slip Joint Pliers; SAE Hex Key Wrenches (1/8, 3/16,1/4, 5/16 Inch); Combination Wrenches (5/16, 3/8, 7/16, 1/2,9/16,5/8Inch);Screwdrivers (Phillips #2 x 4 Inch and Slotted 1/4 Inch x 4 Inch); (2) Offset Screwdrivers;Includes: 22 Bits with Holders (Phillips PHO, PH1, PH2, PH3;Slotted 1/8, 3/16, 1/4 Inch; Pozi PZ0, PZ1, PZ2, PZ3; Hex 3/32,1/8, 5/32, 3/16 Inch; Star T10, T15, T20, T25, T27, T30, T40);Copper Brush; Terminals with PVC Bag (4 Insulated, 36 Metal)Note: Product colors may vary.
SAE Sockets and Hex Keys,Chrome Plated to Resist Rust
Molded Storage Case with Moisture Seal.
Includes: 1/4 Drive 6 Pt. Sockets (5/32, 3/16, 7/32, 1/4, 9/32,5/16, 11/32, 3/8, 7/16, 1/2 Inch); 3/8 Drive 6 Pt. Sockets (3/8,7/16, 15/32, 1/2, 9/16, 5/8, 3/4, 13/16 Inch);
Includes: 3/8 Drive 8 Inch Reversible Ratchet with Slip Resistant Black Rubber Grip; 3/8 Drive 5/8 Inch & 13/16 Inch 6 Pt. Spark Plug Socket; 3/8 Drive Universal Joint; 3/8 Drive 3 Inch Extension Bar; 3/8 Inch (F) x 1/4 Inch (M) Adapter Includes: 1/4 Drive 6 Inch Spinner Handle with Extension; 1/4Drive Coupler Adapter; Auto Tester with Tester Clip; GapGauge; Feeler Gauge; Handi Hacksaw; Utility Knife; 16 Ft. x 3/4Inch ExtraMarkTM Measuring Tape; (11) Cable Ties;Includes: 9 Inch Crimping Tool with Black Grip; 9-1/2 Inch Water Pump Pliers with Black Dipped Grip; 5 Inch Long Nose Plierswith Black Dipped Grip; 10 Inch Adjustable Wrench with Black
Dipped Grip;Includes: Slip Joint Pliers; SAE Hex Key Wrenches (1/8, 3/16,1/4, 5/16 Inch); Combination Wrenches (5/16, 3/8, 7/16, 1/2,9/16,5/8Inch);Screwdrivers (Phillips #2 x 4 Inch and Slotted 1/4 Inch x 4 Inch); (2) Offset Screwdrivers;Includes: 22 Bits with Holders (Phillips PHO, PH1, PH2, PH3;Slotted 1/8, 3/16, 1/4 Inch; Pozi PZ0, PZ1, PZ2, PZ3; Hex 3/32,1/8, 5/32, 3/16 Inch; Star T10, T15, T20, T25, T27, T30, T40);Copper Brush; Terminals with PVC Bag (4 Insulated, 36 Metal)Note: Product colors may vary.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 6mm Hex Bit Socket, Metric 3/8" Drive (CMMT42676)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #28 (47762)
- CRESCENT NICHOLSON 7" Triangle Single Cut Double Extra Slim Taper File - Boxed (15056NN)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7032-6)
- GREAT NECK 175Pc Tool Set (GN175)
- PROTO Facility Maintenance Tool Set, 148-Pieces (J99660)
- PROTO Tradesman Tool Set, Electrician, 25-Pieces (JTS-0025ELEC)
- PROTO Master Tool Set, Add-On, 92, 1/4 In. (J99905)
- CRESCENT 35 Piece 3/8" Drive 6 and 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CTK35)
- DYNAMIC Tools 125 Piece Auto Mechanic Set Bundle, Tools Only (D096004-TO)
- PROTO Facility Maintenance Tool Set, 179-Pieces (J99900)
- Great Neck Hand Tool Kits