Shop All Power Saw Accessories
Great Neck
12-In Plastic Mitre Box
Mfr # PMB12
Zoro # G204662254
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12.1
- For Use With Wood, hand saw
- Width 5.6
- Tool Weight 1.3
- Application The GreatNeck Mitre Box - Plastic (12 Inch) provides precise angles to ensure an accurate cut and is made with high quality materials for rigidity.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # PMB12
- Zoro # G204662254
- UPC # 76812016669
- Country of Origin United States
- Category Power Saw Accessories
Dimensions
Overall Length | 12.1 |
Width | 5.6 |
Height | 3.2 |
Details
Item | Mitre |
For Use With | Wood, hand saw |
Tool Weight | 1.3 |
Application | The GreatNeck Mitre Box - Plastic (12 Inch) provides precise angles to ensure an accurate cut and is made with high quality materials for rigidity. |
Description
The GreatNeck Mitre Box - Plastic (12 Inch) provides precise angles to ensure an accurate cut and is made with high quality materials for rigidity.
High Impact Polystyrene Construction for Rigidity,Ruler Scale for Quick Measurements,45°, 90°, and 135° Fixed Cutting Angles.
High Impact Polystyrene Construction for Rigidity,Ruler Scale for Quick Measurements,45°, 90°, and 135° Fixed Cutting Angles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #17 (47751)
- FLANGE WIZARD Flange Wizard 496-42050-TM Two Hole Pins; Alloy Steel; Mini; 0.98 in. Hole Diameter (496-42050-TM)
- CENTURY DRILL & TOOL Solid Hex Die Stock, 1 in. (98504)
- STORM Rotor/Ball Joint Gage, 1" (3D103-00)
- GREAT NECK 12" Mitre Box with 14"Back Saw (BSB14)
- ICS Air Filter, Polyester (71752)
- METABO KFS 30 Miter Cut Guide Rail (KFS 30)
- SAWSTOP Dust Blade Guard, 17" H, 19" L, Steel (TSG-FDC)
- SAFETY SPEED Extensions, Mfr. No. H4, C4 and C5, Set of Left & Right (H30)
- SPYDER Starter Scraper Kit, High Carbon Steel (00134)
- SAWSTOP Dado Lock Down Insert, 16 in L, 1-1/2in. H (TSI-DLD)
- Great Neck Power Saw Accessories