Shop All Adjustable Wrenches
Great Neck
12-In Adjustable Wrench, Clam Shell
Mfr # AW12C
Zoro # G304661867
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Wrench Nominal Length 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # AW12C
- Zoro # G304661867
- UPC # 76812003140
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Adjustable Wrench Nominal Length | 6.6 |
Details
Item | Wrench |
Description
The GreatNeck 12 Inch Adjustable Wrench is essential for any tool box and can be used in a wide variety of tasks at home and on the jobsite. It features drop forged steel for strength and durability, and milled jaws to provide superior gripping power for tightening nuts and bolts. It is
chrome plated and fully polished to resist rust and for easy cleaning.
Drop Forged Steel for Strength and Durability,
Chrome Plated and Fully Polished for Rust Resistance and Easy Cleaning,
Milled Jaws for Maximum Gripping Power
chrome plated and fully polished to resist rust and for easy cleaning.
Drop Forged Steel for Strength and Durability,
Chrome Plated and Fully Polished for Rust Resistance and Easy Cleaning,
Milled Jaws for Maximum Gripping Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4" Drive SAE, 21 pcs (SHD93017)
- BOSCH 9/16" Deep Well Socket, 1/2" Impact (27276)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Impact Socket (SID23120)
- FEIN Magnetic Stick, 14" L, 1/4" Drive Size (64201002980)
- GREAT NECK 15-In Adjustable Wrench (AW15B)
- GREAT NECK 8-In Adjustable Wrench (AW8C)
- GREAT NECK 10-In Adjustable Wrench, Clam Shell (AW10C)
- GREAT NECK Wrenches 15 in. G/N Adjustable (AW15B)
- IRWIN Adj. Wrench, 6", 1" Cap., Chrome (2078606)
- CENTURY DRILL & TOOL Wrenches Adjustable 8 Jaw Capacity 1-5/16 Jaw Length 1 Jaw Thick 9/16 (72624)
- WESTWARD Adj. Wrench, 4", 1/2" Cap., Chrome (1NYA1)
- Great Neck Wrenches