Shop All Tape Measures
Great Neck
12 ft. Tape Measures, 5/8" Blade
Mfr # 95007
Zoro # G4565340
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measures
- Lock Type Positive
- Blade Length 12 ft.
- Blade Width 5/8"
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 95007
- Zoro # G4565340
- UPC # 076812950079
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 12 ft. |
Blade Width | 5/8" |
Details
Tape Measure Product Grouping | Tape Measures |
Lock Type | Positive |
Case Material | Plastic |
Blade Color | Yellow with Black |
Belt Clip | Steel |
Item | Tape,Rule,5/8" x 12 ft.,Black/Yellow |
Description
Tape,Rule,5/8 In. x 12 ft.,Black/Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 23/32 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-046-I)
- MILWAUKEE TOOL Hex Key Set, 22 Pieces, Finish Black Oxide (48-22-2187)
- STARRETT Indicator Attachment for Magnetic Bases (657Y)
- CFC DISTRIBUTORS Handle for Poly Scrapers (KCFSH WOOD ONLY)
- GREAT NECK 100 ft. Tape Measure, 3/8" Blade (100E)
- GREAT NECK TAPE MEASURE 1 IN X 25 FT CHR (C435I)
- GREAT NECK 35 ft. Tape Measures, 1" Blade (GNS95010)
- ZORO SELECT 500 in Adhesive Tape Measures, 1 in Blade (3KHL1)
- ALL-SOURCE 12 Ft. Pocket Tape Measure (325325)
- STARRETT L.S. Starrett 681-36129 Fs-24 24 Inchx16 Inch Steel Framing Square Professional (681-36129)
- ITL 1000v Insulated 3 Metre Non Conductive Tape Measure (01855)
- Great Neck Tape Measures