Shop All Sockets
This Product is Discontinued
Great Neck
1/2" Drive, 11mm Metric Socket, 6 Points (Discontinued)
Mfr # 22391
Zoro # G6997757
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Material Special Alloy Steel
- Size 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # 22391
- Zoro # G6997757
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 1/2" |
Size | 11mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Special Alloy Steel |
Finish | Hard Chrome |
Item | Socket |
Description
Socket,11mm,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.