Shop All Needle Nose Pliers
Great Neck
11-In Straight L.N.Plier
Mfr # L11S
Zoro # G704662228
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.2
- Jaw Width 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Neck
- MFR # L11S
- Zoro # G704662228
- UPC # 76812026149
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 13.2 |
Jaw Width | 3.7 |
Details
Item | Plier |
Description
The GreatNeck 11 Inch Long Reach Long Nose Straight Pliers are designed with an extended-reach long nose for accessing hard-to-reach spaces. These pliers are constructed with a drop forged steel, and feature heat treated jaws for added strength and durability.
Drop Forged Heat-treated Steel for Strength and Durability,Chrome Plated to Resist Rust,Milled Jaws for Maximum Gripping Power,Double-Dipped Vinyl Grip Handles for Extra Control (Reduced
Slippage and Less User Fatigue)
Drop Forged Heat-treated Steel for Strength and Durability,Chrome Plated to Resist Rust,Milled Jaws for Maximum Gripping Power,Double-Dipped Vinyl Grip Handles for Extra Control (Reduced
Slippage and Less User Fatigue)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 6" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94325-126W)
- MITUTOYO Can Seam, Csm4-.5" (147-106)
- DICKIES Coffee Mug Organizer (57012)
- PANAVISE Replacement Rod, PanaPress, Steel Rod, 8 in (592-08)
- GREAT NECK SNIPE NOSE PLIERS (HSN4C)
- POWERBUILT 6" Mini Needle Nose Pliers (640410)
- PROTO 11 9/16 in Proto Needle Nose Plier Plastisol Grip Handle (J240G)
- SURTEK Mini Long-Nose Flat Pliers 4-3/4 in. (957)
- CRESCENT 5" Mini Dipped Handle Long Nose Pliers (5MLNDG)
- KNIPEX Long Nose Pliers with Cutting Edges (25 06 160)
- HAKKO/CHP Long Nose Pliers, 1.2mm, Delicate Work (PN-2005)
- Great Neck Pliers