Shop All Ceiling Tiles
Great Lakes Tin
Ludington Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK
Mfr # Y5703
Zoro # G4517178
product price: $74.75
/pk 5, $14.95/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Ludington
- Length 24 in
- Width 24 in
- Installation Method Nails, Screws or Glue
- Edge Type Lay-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Lakes Tin
- MFR # Y5703
- Zoro # G4517178
- UPC # 764890104735
- Country of Origin United States
- Category Ceiling Tiles
Dimensions
Length | 24 in |
Width | 24 in |
Grid Size | 15/16 in |
Details
Item | Ceiling Tile |
Series | Ludington |
Installation Method | Nails, Screws or Glue |
Edge Type | Lay-In |
Color | Silver |
Material | Tin-Plated Sheet Metal |
Description
Lay In Ceiling Panels Ludington Unf,PK 5, Package Quantity 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Tuscany Scabas Splitface Ledger Panel 6 In. X 24 In. Natural Travertine Wall Tile, 6PK (ZOR-PNL-0092)
- TRIMLITE 26" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2268pri8433)
- ELEMENTS BY HARDWARE RESOURCES 4" Center-to-Center Brushed Chrome Torino Cabinet Wire Pull (S271-4BC)
- MASTER MAGNETICS CER MAGNET RING 3/4"" CD6 (07005)
- GREAT LAKES TIN Syracuse Ceiling Tile, 24 in W x 24 in L, 15/16 in Grid Size, 5 PK (Y5004)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Angled Tegular, 15/16 in Grid Size, 12 PK (1820A)
- FASADE Portrait 2Ftx4Ft Glue Up Ceiling Ti, PK 5, 5 PK (PG7817)
- A LA MAISON CEILINGS Vectors 20-in x 20-in 8-Pack Plain White Textured Surface-mount Ceiling Tile, 8PK (R187PW-8)
- GENESIS Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (76007)
- ACOUSTIC CEILING PRODUCTS Genesis Polycarbonate Light Panels, 2' W x 4' L, Opal, 10/Case - (708-02)
- FASADE Border Fill 2Ftx4Ft Glue Up Ceiling, PK 5, 5 PK (PG5601)
- Great Lakes Tin Ceiling Tiles