Shop All Conveyor Parts
Great Lakes Industry
Torque Limiter, 1in Bore Dia.
Mfr # 250 x 1.000
Zoro # G1617458
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth None
- Bore Dia. 1.0
- Max. Torque Rating Two Springs 90 lb-ft
- Limiter OD 2.5
- Min. Torque Rating One Spring 25 lb-ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Lakes Industry
- MFR # 250 x 1.000
- Zoro # G1617458
- Country of Origin Multiple
- Category Conveyor Parts
Dimensions
Bore Dia. | 1.0 |
Limiter Width | 1.75 |
Details
Item | Torque Limiter |
Number of Teeth | None |
Max. Torque Rating Two Springs | 90 lb-ft |
Limiter OD | 2.5 |
Min. Torque Rating One Spring | 25 lb-ft |
Min. Torque Rating Two Springs | 30 lb-ft |
Max. Torque Rating One Spring | 60 lb-ft |
Description
Torque Limiter, Number of Teeth None, Bore Diameter 1 in, Maximum Torque Rating One Spring 60 lb-ft, Minimum Torque Rating One Spring 25 lb-ft, Maximum Torque Rating Two Springs 95 lb-ft, Minimum Torque Rating Two Springs 30 lb-ft, Bore Type Finished, Outside Diameter 2.5 in, Overall Width 1.75 in, Weight 1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAILFX CARGO NET Mounts To Truck Bed 79 Inch Length X 73 Inch Width Polyester Webbing (G22019B)
- ZORO SELECT Plate Caster, 590 lb., Light-Medium Duty (400K26)
- BAUER LADDER 5 ft Fiberglass Stepladder (36605)
- CASTERHQ 6" Stainless Steel Swivel Caster W/ Brake, Blue Solid Poly Wheel, (HD6760-01-PLX-TLB)
- GREAT LAKES INDUSTRY Model 500, 80A20 Sprocket/Bushing (500 TL 80A20 SPROCKET)
- GREAT LAKES INDUSTRY Model 500, 50A40 Sprocket/Bushing (500 TL 50A40 SPROCKET)
- GREAT LAKES INDUSTRY Sprocket/Bushing, 29 Teeth, 2-41/64in Bore (500 TL 50A29 Sprocket)
- GREAT LAKES INDUSTRY Model 500, 60A25 Sprocket/Bushing (500 TL 60A25 SPROCKET)
- GREAT LAKES INDUSTRY Model 500, Friction Disc Set (2) (MODEL 500 DISCS)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/4in Bore Dia. (500 x 1.250)
- GREAT LAKES INDUSTRY Model 500, Assembly x 1.188 (500 X 1.188)
- Great Lakes Industry Conveyor Parts