Shop All Conveyor Parts
Great Lakes Industry
Torque Limiter, 1-1/4in Bore Dia.
Mfr # 500 x 1.250
Zoro # G1617397
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 130
- Bore Dia. 1.25
- Limiter OD 5.0
- Max. Torque Rating One Spring 250 lb-ft
- Limiter Width 2.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Lakes Industry
- MFR # 500 x 1.250
- Zoro # G1617397
- Country of Origin Multiple
- Category Conveyor Parts
Dimensions
Bore Dia. | 1.25 |
Limiter Width | 2.875 |
Details
Item | Torque Limiter |
Number of Teeth | 130 |
Limiter OD | 5.0 |
Max. Torque Rating One Spring | 250 lb-ft |
Min. Torque Rating Two Springs | 120 lb-ft |
Max. Torque Rating Two Springs | 400 lb-ft |
Min. Torque Rating One Spring | 90 lb-ft |
Description
Torque Limiter, Number of Teeth None, Bore Diameter 1.25 in, Maximum Torque Rating One Spring 250 lb-ft, Minimum Torque Rating One Spring 90 lb-ft, Maximum Torque Rating Two Springs 400 lb-ft, Minimum Torque Rating Two Springs 120 lb-ft, Bore Type Finished, Outside Diameter 5 in, Overall Width 2.875 in, Weight 7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Molded Rubber Bumper - 3-1/2 x 3-1/2 x 6 Inch Tall - Set of 2 (B6000L)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31532)
- WESCO HAND WINCH LIFT: 500LB, FIXED BASE (260015)
- DAYTON Load Wheel Kit, Use w/493X19, Fits Dayton (54ZX30)
- GREAT LAKES INDUSTRY Model 500, 60A25 Sprocket/Bushing (500 TL 60A25 SPROCKET)
- GREAT LAKES INDUSTRY Sprocket/Bushing, 30 Teeth, 2-41/64in Bore (500 TL 50A30 Sprocket)
- GREAT LAKES INDUSTRY Model 500, Assembly x 1.188 (500 X 1.188)
- GREAT LAKES INDUSTRY Model 500, 50A40 Sprocket/Bushing (500 TL 50A40 SPROCKET)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/4in Bore Dia. (350 x 1.250)
- GREAT LAKES INDUSTRY Model 500, 80A20 Sprocket/Bushing (500 TL 80A20 SPROCKET)
- ULTIMATION Roller Bracket, Galvanized Steel for 1/4in Axle, 1/2 Angle (150-BR)
- Great Lakes Industry Conveyor Parts