Shop All Conveyor Parts
Great Lakes Industry
Torque Limiter, 1-1/2in Bore Dia.
Mfr # 500 x 1.500
Zoro # G1617415
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth None
- Overall Width 2.875 in
- Bore Dia. 1.5
- Max. Torque Rating One Spring 250 lb-ft
- Min. Torque Rating One Spring 90 lb-ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Lakes Industry
- MFR # 500 x 1.500
- Zoro # G1617415
- Country of Origin Multiple
- Category Conveyor Parts
Dimensions
Overall Width | 2.875 in |
Bore Dia. | 1.5 |
Limiter Width | 2.875 |
Bore Diameter | 1.5 in |
Outside Diameter | 5 in |
Details
Item | Torque Limiter |
Number of Teeth | None |
Max. Torque Rating One Spring | 250 lb-ft |
Min. Torque Rating One Spring | 90 lb-ft |
Min. Torque Rating Two Springs | 120 lb-ft |
Max. Torque Rating Two Springs | 400 lb-ft |
Limiter OD | 5.0 |
Weight | 7 lb |
Maximum Torque Rating One Spring | 250 lb-ft |
Minimum Torque Rating Two Springs | 120 lb-ft |
Maximum Torque Rating Two Springs | 400 lb-ft |
Bore Type | Finished |
Minimum Torque Rating One Spring | 90 lb-ft |
Description
Torque Limiter, Number of Teeth None, Bore Diameter 1.5 in, Maximum Torque Rating One Spring 250 lb-ft, Minimum Torque Rating One Spring 90 lb-ft, Maximum Torque Rating Two Springs 400 lb-ft, Minimum Torque Rating Two Springs 120 lb-ft, Bore Type Finished, Outside Diameter 5 in, Overall Width 2.875 in, Weight 7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 5X1.5 Heavy Duty Polyolefin (Flat; White); 1/2" I.D. Plain Bore (515HPO83E)
- ENPAC Post Sleeve, 7 In Dia., 60 In H, Yellow, Shape: ROUND (79760YR)
- VESTIL Guard Rail Straight Rail, Yllw, 108" (GR-H2R-BO-9-YL)
- SURTEK Eye Hook With Latch 34Ton (GAN01)
- GREAT LAKES INDUSTRY Model 500, 80A20 Sprocket/Bushing (500 TL 80A20 SPROCKET)
- GREAT LAKES INDUSTRY Model 500, Assembly x 1.188 (500 X 1.188)
- GREAT LAKES INDUSTRY Torque Limiter, 2 in Bore Dia. (700 x 2.00)
- GREAT LAKES INDUSTRY Torque Limiter, 1in Bore Dia. (250 x 1.000)
- GREAT LAKES INDUSTRY Sprocket/Bushing, 20 Teeth, 1-3/8in Bore (250 TL 40A20 Sprocket)
- GREAT LAKES INDUSTRY Model 500, Friction Disc Set (2) (MODEL 500 DISCS)
- GREAT LAKES INDUSTRY Sprocket/Bushing, 30 Teeth, 2-41/64in Bore (500 TL 50A30 Sprocket)
- Great Lakes Industry Conveyor Parts