Shop All Conveyor Parts
Great Lakes Industry
Sprocket/Bushing, 29 Teeth, 2-41/64in Bore
Mfr # 500 TL 50A29 Sprocket
Zoro # G1617467
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Dia. 6.1 in
- Bushing Length 0.23 in
- Number of Teeth 29
- Bore Dia. 2.631
- Weight 1.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Lakes Industry
- MFR # 500 TL 50A29 Sprocket
- Zoro # G1617467
- Country of Origin Multiple
- Category Conveyor Parts
Dimensions
Sprocket Dia. | 6.1 in |
Bushing Length | 0.23 in |
Bore Dia. | 2.631 |
Bore Diameter | 2.631 in |
Sprocket Diameter | 6.1 in |
Details
Item | Sprocket/Bushing |
Number of Teeth | 29 |
Weight | 1.5 lb |
Description
Sprocket/Bushing, Sprocket Diameter 6.1 in, Bushing Length 0.23 in, Number of Teeth 29, Bore Diameter 2.631 in, Weight 1.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Orbit Telescoping Lift Boom, 24" Fork (LM-OBT-8-24)
- ZORO SELECT Dock Bumper, 10x4-1/2x14-3/4 In., Rubber (5W824)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00412)
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (38032)
- GREAT LAKES INDUSTRY Sprocket/Bushing, 20 Teeth, 1-3/8in Bore (250 TL 40A20 Sprocket)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/4in Bore Dia. (500 x 1.250)
- GREAT LAKES INDUSTRY Model 500, Assembly x 1.188 (500 X 1.188)
- GREAT LAKES INDUSTRY Sprocket/Bushing, 30 Teeth, 2-41/64in Bore (500 TL 50A30 Sprocket)
- GREAT LAKES INDUSTRY Torque Limiter, 3/4in Bore Dia. (250 x .750)
- GREAT LAKES INDUSTRY Torque Limiter, 1in Bore Dia. (350 x 1.000)
- INTRALOX Flat Top Blue 10.05Ft 36In Conveyor Chain (SER 1400)
- Great Lakes Industry Conveyor Parts