Shop All Conveyor Parts
Great Lakes Industry
Sprocket/Bushing, 20 Teeth, 1-3/8in Bore
Mfr # 250 TL 40A20 Sprocket
Zoro # G1617476
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprocket Dia. 3.5 in
- Bushing Length 0.23 in
- Number of Teeth 20
- Bore Dia. 1.374
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Lakes Industry
- MFR # 250 TL 40A20 Sprocket
- Zoro # G1617476
- Country of Origin Multiple
- Category Conveyor Parts
Dimensions
Sprocket Dia. | 3.5 in |
Bushing Length | 0.23 in |
Bore Dia. | 1.374 |
Details
Item | Sprocket/Bushing |
Number of Teeth | 20 |
Description
Sprocket/Bushing, Sprocket Diameter 3.5 in, Bushing Length 0.23 in, Number of Teeth 20, Bore Diameter 1.374 in, Weight 0.42 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Bucket Hook, Yellow, 4-7/8" L, Steel (BH-U2)
- XPOSE SAFETY Molded Rubber Tie Down Straps 31 in , 25PK (TS-31-25)
- STREN-FLEX Synthetic Web Sling, Type 8, 8 ft L, 20 in W, Nylon, Yellow (WB1-920-8)
- WERNER Two-Person Scaffolding Stage, 16 Ft. L (2516)
- GREAT LAKES INDUSTRY Model 500, Assembly x 1.188 (500 X 1.188)
- GREAT LAKES INDUSTRY Model 500, Friction Disc Set (2) (MODEL 500 DISCS)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/2in Bore Dia. (500 x 1.500)
- GREAT LAKES INDUSTRY Model 500, 50A40 Sprocket/Bushing (500 TL 50A40 SPROCKET)
- GREAT LAKES INDUSTRY Model 500, 80A20 Sprocket/Bushing (500 TL 80A20 SPROCKET)
- GREAT LAKES INDUSTRY Sprocket/Bushing, 29 Teeth, 2-41/64in Bore (500 TL 50A29 Sprocket)
- JR PRODUCTS JR Products 95285 Large Kitchen Strainer - Chrome (95285)
- Great Lakes Industry Conveyor Parts