Shop All Electrical Box Hardware
Great Lakes Case & Cabinet
Rack Wallmount Swing Out, Steel, Wall Box
Mfr # 222906
Zoro # G4262545
product price: $433.99
/ea
Sold in multiples of 25 for $10,849.75
Free Shipping & Returns
$10,849.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Box Type Wall Box
- Color Black
- Sub-Category Mounting Accessories
- Height GREATER THAN 1' TO 2'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Lakes Case & Cabinet
- MFR # 222906
- Zoro # G4262545
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Height | GREATER THAN 1' TO 2' |
Mounting Width | 19" |
Details
Item | Rack Wallmount Swing Out |
Material | Steel |
Box Type | Wall Box |
Color | Black |
Sub-Category | Mounting Accessories |
Rack Units | 12U |
Description
Rack Wallmount Swing Out, 21"HX19"WX18"D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J-Hook 1in. (CAT16HP)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-3)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 9A, 600V AC, Non-Indicating (LPS-RK-9SP)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Plastic, Single Gang Bracket (BB10P)
- KILLARK Interior Panel, NOVAL Accessory, Aluminum (7997-5)
- BELL OUTDOOR Replacement Glass Globe, Glass Globe Accessory, Polycarbonate, Replacement Globe (5694-0)
- WIREMOLD Carpet/Tile Flange, 2 Gang, Aluminum, Floor Box (828TCAL)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Square Box (BB40-10)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2713R)
- SIEMENS Meter Socket, 1 Phase, 200 A, 600 V, 4 Jaw, Underground Cable Entry, NEMA 3R Enclosure (UAS877-PG)
- Great Lakes Case & Cabinet Electrical Box Hardware