Shop All Cabinet Accessory
Great Lakes Case & Cabinet
MOUNTING HARDWARE, PKG OF 50M6 CAGE NUTS WITH SCREWS, PK 50
Mfr # HDW-105-50
Zoro # G1363705
product price: $80.99
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Additional Information 12mm Screw lenghth
- Product Type Nut
- Product Name HDW-105-50 Cage Nut with Screw
- Maximum Fractional Diameter 0.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Lakes Case & Cabinet
- MFR # HDW-105-50
- Zoro # G1363705
- Country of Origin Unknown
- Category Cabinet Accessory
Dimensions
Maximum Fractional Diameter | 0.24" |
Details
Additional Information | 12mm Screw lenghth |
Product Type | Nut |
Product Name | HDW-105-50 Cage Nut with Screw |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- OMRON RELAY DPST-NO QC UBrkt 100120 (G7L-2A-TUB-CB-AC100/120)
- NVENT HOFFMAN National Grid Current Transformer, Hinged Cover, Type 3R, 36.00x36.00x (A363611NGCT)
- NVENT HOFFMAN Weatherflo Hd Enclosures, 74.14x36.00x30 (WFHD3E723630)
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- TRIPP LITE Wallmount Rack, 15U, Hinged, Acrylic (SRW15USG)
- NVENT HOFFMAN Clip Nut Package, #10-32, Steel, 20 PACK (AN1032)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFF)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosure (AL3CR)
- Great Lakes Case & Cabinet Cabinet Accessory