Shop All Electrical Boxes
Great Lakes Case & Cabinet
Electrical Box, Mounting Box, Steel
Mfr # WR4
Zoro # G2548665
Sold in multiples of 25 for $4,199.75
Free Shipping & Returns
$4,199.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Mounting Box
- Material Steel
- Width 19.8 in
- Depth 21.6 in
- Height 7-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Lakes Case & Cabinet
- MFR # WR4
- Zoro # G2548665
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Width | 19.8 in |
Depth | 21.6 in |
Height | 7-1/2 in |
Rack Width | 19" |
Rack Height | 4U |
Details
Item | Electrical Box |
Box Type | Mounting Box |
Material | Steel |
Color | Black |
Maximum Weight Capacity | 70 lb |
Product Type | Rack Cabinet |
Product Name | Wall Mount Ventilated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/8” Diameter – 100' Feet Long – Black (NWL921)
- ACME ELECTRIC Drive Isolation Transformer, 20 kVA, NEMA 3R, 115°C, 133/230V AC, 460V AC (DTGA0202S)
- VINYLGUARD Shrink Tubing, 4.0in ID, Clear, 50ft (30-VG-4000C-G3)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 16 in D, NEMA 4; 12; 13, Hinged (CSD363016)
- RACO Electrical Box, 72.8 cu in, Gang Box, 4 Gang, Steel, Rectangular (953)
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (295-1)
- RACO Electrical Box, 15.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (688)
- GROTE Junction Box, 7 Terminal (82-1000)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD Box, 2 Gang, Malleable Iron (FD-2-100)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (519)
- Great Lakes Case & Cabinet Electrical Boxes