Shop All Voice & Data Communication Cabinets
Great Lakes Case & Cabinet
CABINET WALLMOUNT SWINGOUT, 24"X21.25"X24.5" 12RMU 3-PART
Mfr # GL24WMS
Zoro # G0976246
product price: $1,160.99
/ea
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24"
- Width 21.3"
- Depth 24.5"
- Product Name Wall Mount
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Lakes Case & Cabinet
- MFR # GL24WMS
- Zoro # G0976246
- Country of Origin Unknown
- Category Voice & Data Communication Cabinets
Dimensions
Height | 24" |
Width | 21.3" |
Depth | 24.5" |
Rack Height | 12U |
Rack Width | 19" |
Details
Product Name | Wall Mount |
Product Color | Black |
Maximum Weight Capacity | 150 lb |
Product Type | Rack Cabinet |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT265CL-YELLOW)
- AMERELLE WALL PLATE BLNK PLSH BRS (163BBR)
- CRYDOM Fingerproof Relay Cover (KS100)
- STA-KON 18-14 AWG Vinyl Ring Terminal #4 Stud PK100 (14RB-4)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- PANNET Fiber Enclosure, 10.18in H, 2.32in D, Black (FWME2)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 40U (ER1)
- NVENT HOFFMAN Exhaust Grill/Filter, 12.80" H x 12.82" L (HG1300404)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- RITTAL Enclosure Shelf, 18 x 18 In, Fold-Down (FDS1818C)
- SWE-TECH 3C ABS Plastic enclosure with screw cover, 15 inch, white (FWT80-1500-SC)
- Great Lakes Case & Cabinet Voice & Data Communication Cabinets