Shop All Extension Cords
Great Lakes Case & Cabinet
6-OUTLET POWER STRIP RACKMOUNT, WITH CIRCUIT BREAKERS, UL LISTED
Mfr # 7219
Zoro # G0188265
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 6
- Product Type PDU
- Receptacle Detail 6 x NEMA 5-15R
- Mount Type Rack-mountable
- Plug/Connector Type NEMA 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Lakes Case & Cabinet
- MFR # 7219
- Zoro # G0188265
- Country of Origin Unknown
- Category Extension Cords
Details
Number of Outlets | 6 |
Product Type | PDU |
Receptacle Detail | 6 x NEMA 5-15R |
Mount Type | Rack-mountable |
Plug/Connector Type | NEMA 5-15P |
Product Name | 6-Outlets PDU |
Input Voltage | 120 V AC |
Type | Rack Mount Pdu |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W78)
- GARDNER BENDER Splice Butt Heat Shrink, 22-16 Red, PK8 (AMT-4120)
- WIEGMANN End Cap, NOVAL Accessory, Carbon Steel (E0808)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2578SW000X)
- VALTERRA RV 30A EXTENSION CORD W/O LED LIGHT 50FT - BULK (A10-3050E)
- WOODS Extension Cord40'L Biege (385)
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183M)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW003V)
- MONOPRICE Power Cord Splitter - IEC 60320 C14 to 2x IEC 60320 C13_ 18AWG_ 10A_ S (27313)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 14/3 (OC501433T)
- FLEXIDUCT 8 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-2 (6EF3 BEIGE)
- Great Lakes Case & Cabinet Extension Cords