Shop All Power Strips
Great Lakes Case & Cabinet
19" RM POWER STRIP 5-15R RECEP, 14-POSITION W/ CIRCUIT BREAKER
Mfr # 7219-SR14
Zoro # G1218376
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 14
- Cord Length 15 ft
- Type Rack Mount Pdu
- Circuit Breaker Yes
- Maximum Input Current 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Lakes Case & Cabinet
- MFR # 7219-SR14
- Zoro # G1218376
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 15 ft |
Details
Number of Outlets | 14 |
Type | Rack Mount Pdu |
Circuit Breaker | Yes |
Maximum Input Current | 15 A |
Surge Energy Rating | 600 J |
Product Name | 7219-SR14 14-Outlets Power Strip |
Power Rating | 1875 W |
Maximum Frequency | 60 Hz |
Receptacles | 14 x NEMA 5-15R |
Plug/Connector Type | NEMA 5-15P |
Product Type | Power Strip |
Form Factor | Rack-mountable |
Input Voltage | 125 V AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block (GV1G09)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-8-R)
- HUBBELL Wall Swtch, 4-Way, 20A, SS, Barrl Key Lockng (HBL1224RKL)
- ZORO SELECT Strut Channel, 5 ft. L, Half Slottd, 12 ga. (FS-201SS PG 60.00)
- ELECTRIDUCT ED Desktop Pull-Up PowerTap Grommet with Surge Protector and USB (PDC-SW-4P-2U-2)
- TRIPP LITE Surge Protector Strip, 7 Outlet, White (TLP725)
- 360 ELECTRICAL Surge Powercurve, 4 Outlet (36051)
- 360 ELECTRICAL 360 Electrical 36030 Quad Tap Rotating Outlet Adapter (3274933)
- TRIPP LITE Surge Protector, 7 Outlet, 1080 Joules, 12' Cord, White (TRPTLP712)
- FELLOWES Six-Outlet Power Strip, 120v, 4ft Cord (99000)
- CCI Box Pwr Gfci 4Out 14/3X6Ft Yel (2516)
- Great Lakes Case & Cabinet Extension Cords & Power Strips