Shop All Cooling Racks
Great Lakes Case & Cabinet
17.5"W X 22.25W VENTED SHELF, FOR 19" RACK, BLACK, 200 LBS
Mfr # 7206-FR-AHD
Zoro # G1335145
product price: $171.99
/ea
Sold in multiples of 25 for $4,299.75
Free Shipping & Returns
$4,299.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Depth 22.2"
- Width 17.5"
- Product Type Rack Shelf
- Product Name 4 Point Stationary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Lakes Case & Cabinet
- MFR # 7206-FR-AHD
- Zoro # G1335145
- Country of Origin Unknown
- Category Cooling Racks
Dimensions
Height | 1" |
Depth | 22.2" |
Width | 17.5" |
Rack Width | 19" |
Details
Product Type | Rack Shelf |
Product Name | 4 Point Stationary |
Product Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Rockr (5621-2)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ13W)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55082415)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- TRIPP LITE Rack Fan Panel, 3 120V, 210 CFM 5-15P, 3U (SRFAN3U)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- TRIPP LITE Rack Square Hole, 50 M6 screws, washers (SRCAGENUTS)
- TRIPP LITE WM Rack, 10U, Hinged, Low Profile, Acrylic (SRW10USG)
- TRIPP LITE Rack Heavy Duty Rolling Caster, 4 pack (SRCASTERHDKIT)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-16U)
- Great Lakes Case & Cabinet Cooling Racks