Shop All Toys & Games
Great Explorations
Wonder Stars Super Kit
Mfr # 19491
Zoro # G7552090
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Material Plastic, Adhesive
- Includes 150 stars, re-useable adhesive, star chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Explorations
- MFR # 19491
- Zoro # G7552090
- UPC # 40595194913
- Country of Origin China
- Category Toys & Games
Details
Color | White, Glow in the Dark |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Material | Plastic, Adhesive |
Includes | 150 stars, re-useable adhesive, star chart |
Description
Transform your ceiling into a starry sky! This kit comes with 150 stars in a galaxy of sizes and safe, re-useable adhesive putty. A star chart is included, so you can create classic constellations or make your own astronomical arrangements. Whatever twinkles your star! A special phosphorescent formula gives these glow-in-the-dark stars a life that's almost as long as the real thing: they're rechargeable so they won't wear out. Just expose them to light and they're ready to glisten once more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Word Whiz Electronic Flash Card™ (6964)
- STANLEY STORAGE ORGANIZR 16.7""L (014725R)
- DETECTAMET 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A10)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Ink (91371)
- GREAT EXPLORATIONS Glowing 3-D Solar System (UG-19862)
- MELISSA & DOUG ABC Picture Boards (9786)
- TREND ENTERPRISES Trend Enterprises T-10884-6 Party Balloons Mini Accents Variety Pack - Pack of 6 (T-10884-6)
- YELLOW DOOR Scenery Stones, Forest Play, 18-Piece Set (YUS1205)
- MODEL POWER Model Power MDP1567 N Scale Large Oil Tank Building Kit (MDP1567)
- LEARNING RESOURCES Froggy Feeding Fun™ (5072)
- LEARNING RESOURCES Wriggleworms! Fine Motor Activity Set (5552)
- Great Explorations Toys & Games