Shop All Interior Organizers
Great Day
Great Day RR200B Truck Cab Guard - Fits 62 in. to 65 in. Width Beds - Black
Mfr # RR200B
Zoro # G804026265
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Day
- MFR # RR200B
- Zoro # G804026265
- Country of Origin China
- Category Interior Organizers
Description
Without protection, the rear area of a truck cab can take a beating from regular use-especially when the truck is used for transporting ATVs, lawnmowers, materials and other equipment. Great Day's Rugged eliminates the scratches, "dings" and broken rear windows that are not only costly to repair, but tremendously reduce a truck's resale value.
The Rugged Rack is constructed of rust-proof, super-tough 1-1/2" aircraft aluminum and comes standard with a rock-solid black powder-coat finish. Its design features a strategically positioned framework that provides total protection from shifting loads. The Rugged Rack fits all trucks with inside bed widths from 62 to 65 inches. The heavy-duty mounting plates come complete with installation instructions and necessary attachment hardware.
Color: Black.
Dimensions: 71" x 23" x 4".
The Rugged Rack is constructed of rust-proof, super-tough 1-1/2" aircraft aluminum and comes standard with a rock-solid black powder-coat finish. Its design features a strategically positioned framework that provides total protection from shifting loads. The Rugged Rack fits all trucks with inside bed widths from 62 to 65 inches. The heavy-duty mounting plates come complete with installation instructions and necessary attachment hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Shield Retainers 1/4" Hole Size 11/16" Head PK100 (5429PK)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42223L)
- ORALITE Reflective Tape, Truck, PK25 (18378)
- PETERSON REFLECTR 3""RND ARMOR AMB (V472A)
- GREAT DAY Great Day LNPHH650 LAWN PRO Lawnmower Hi-Hitch (LNPHH650)
- ROADPRO Small Self-Extinguishing Ashtray (RP-452)
- DU-HA 09-14 F150 SUPERCAB DU-HA UNDERSEAT STORAGE / GUN CASE BLACK (20071)
- DU-HA TruckCab InteriorUnderseatStorage, Organizer, Gun Case–Ford, 20078 (20078)
- EWHEELS Universal Standard Saddle Bag (Standard Saddle Bag)
- VICTOR Black Butt Bucket Extinguishing Ashtray (22-5-00370VCT12)
- WEATHERTECH Underseat Storage System, 4S001 (4S001)
- Great Day Interior Organizers