Shop All Exercise Equipment
Great Day
Great Day QD862-OBR 54-60 in. Quick-Draw Overhead Bow Rack for UTVs
Mfr # QD862-OBR
Zoro # G704085171
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Day
- MFR # QD862-OBR
- Zoro # G704085171
- UPC # 872264005134
- Country of Origin China
- Category Exercise Equipment
Description
The QuickDraw Overhead Bow Rack is the perfect way to transport a bow on a utility vehicle. The Overhead Bow Rack holds your bow securely in the inside roof area of the UTV. It has two soft, cushioned cradles that prevent any disturbance to the bow’s settings. Also, for utility vehicles with covers on the top, the bow is totally protected from the elements.
Features- Quick-Draw Overhead Bow Rack
- Unique mounting system that installs in just minutes without any drilling or bolting
- Super-soft foam holding cradles that provide easy access and secure transport
- Installs on UTV’s with regular tops (Will not work on tops that prevents access to rear top frame)
- Positioned high and forward to allow the quiver to stay installed
- Fits UTVs
- Rollbar Depth: 54"-60"
- Dimension: 54" x 8" x 2"
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Deluxe Filter Hose 1-1/2" x 3 ft (60-345-03)
- CHAPIN 1-1/2 gal. Handheld Sprayer, Stainless Steel Tank, Jet Spray Pattern, 48 in Hose Length (11800W)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- MTD Rod-Adjust (747-04110A)
- GOFIT Yoga Mat (Blue) (GF-YOGA)
- WINNING MOVES GAMES CANDY LAND BRD GAME 4Y+ (WNM1189)
- SERENELIFE Professional Spinning Dancing Pole - Portable & Removable Fitness Pole, Training & Exercise (SLDPS)
- LIFELINE FIRST AID Lifeline LLHRC1-BLK Pro Half Rack; Black (LLHRC1-BLK)
- SCHIEK SPORTS Schiek Sports Schiek Leather Lifting Straps One Size Fits All SCH034 (SCH034)
- FABRICATION ENTERPRISES CanDo® SoftGrip® Hand Weight, 5 lb., Gold, 1 Pair (10-0357-2)
- PANACEA POT TRIVET BLACK 10"" (89165)
- Great Day Exercise Equipment