Great Day QD857-OBR-JEEP 42 to 48 in. Width Roll Bar Quick Draw Overhead Bow Rack for Jeep
Mfr # QD857-OBR-JEEP
Zoro # G803992783
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Day
- MFR # QD857-OBR-JEEP
- Zoro # G803992783
- UPC # 872264004458
- Country of Origin China
- Category Weapon Holsters
Description
The QuickDraw Tactical Overhead Gun Rack is especially designed to transport tactical-styled firearms in Jeep Wranglers. The QD857-OGR-JEEP expands out from 42 to 48 inches and locks in place to the Wrangler's side roll bars with Great Day's patented "opposing force" installation system. The QD857T-OGR-JEEP can be installed or removed in an amazing two minutes. No drilling, no bolts or screws required. This QuickDraw Gun Rack is designed specifically to accommodate the unusual shape of tactical weapons. The weapons are positioned snuggly against the truck's headliner in cushioned, moldable cradles. Instant access to the weapons is as easy as pulling two cloth hook and eye tabs.
Features- Constructed of Aircraft Aluminum
- Black Powdercoated
- Compatible with Jeep Wrangler YJ, TJ, LJ Unlimited, JK and JK Unlimited models
- Fits most compound bows
- Patented installation system - no drilling required
- Type: Bow Rack
- Size: 48 x 6 x 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Retro-Fit RETAIL 20ga. 430sst w/Stamped Dacromet D-ring. Single Hole Size (2815)
- ENPAC IBC Containment Unit, 385 gal Spill Capacity, 10,000 lb., HDPE (5482-YE)
- NMC Danger High Voltage Tag, Pk25 (RPT11)
- CONDOR Safety Glasses, Gray Anti-Scratch (4JND6)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- CSS INDUSTRIES CSS Industries 853 OD- ERB 1.5 in. Universal QD Swivel 2 Point Tactical Sling; Olive Drab (853 OD- ERB)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- BUTLER CREEK Millitary Sling, 1-1/4x44In, Brown, Leather (26113)
- Great Day Weapon Holsters