Shop All Knobs
Great Day
Great Day QD800QDP Quick-Draw Quick Attach Adapter Plate
Mfr # QD800QDP
Zoro # G604061213
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
The QuickDraw Quick-Release Adapter Plate is designed to serve as a means of installing the QuickDraw Gun Rack so that it can be removed by removing four wing knobs. The adapter Plate mounts to the floor of most side-by-side UTV"s, golf cart-type vehicles and pickup trucks. Once the plate is installed, the QD800 QuickDraw Gun Rack can be installed or removed in seconds. The QuickDraw Adapter Plate is constructed of aircraft aluminum and comes complete with all mounting hardware.
Dimensions: 8 x 6 x 2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Brick Hammer Handle, 12", Contractor (65782GRA)
- BON TOOL Edger, Bronze 6" X 3", 3/8"rad X 1/2" Lip Wood Handle (22-101)
- MITUTOYO Caliper Micrometer, Ratchet Thimble (345-350-30)
- HHIP 1/4-1" 8 Piece 82 Degree 6 Flute High Speed Steel Countersink Set (2001-3001)
- GREAT DAY Great Day QD800PMP Quick-Draw Quick Attach for Polaris Ranger (QD800PMP)
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1250R7--S21)
- DAVIES Ball Knob, 5/16-18 Thread Size, 1.26"L, Blind Tap (0025AU)
- S & W MANUFACTURING Brass Ball Knob, 5/16-24", 1" dia. (BBK-038)
- PRIMELINE TOOLS Casement Track, Aluminum (2 Pack) (MP3529)
- DAVIES Fluted Knob, 10-24 Thread Size, 0.68"L, Blind Tap, Nylon 6/6 (2855-A)
- KIPP Wing Grip, Mini, D=5/16-18X40 A=28, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.00A3X40)
- Great Day Hand Knobs and Wheels