Shop All Lawn & Garden Sprayers
Great Day
Great Day PLP4015-UTV 1.25 40 gal Plot-Pro UTV 15 ft. Tip Boomless Sprayer
Mfr # PLP4015-UTV 1.25
Zoro # G604132555
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Day
- MFR # PLP4015-UTV 1.25
- Zoro # G604132555
- Country of Origin China
- Category Lawn & Garden Sprayers
Description
Features
- 1.8 GPM ShurFlo pump
- Sturdy metal, Adjustable handwand
- Ideal for use around the farm, Ranch, Business, home or hunting lease
- Designed to conveniently strap to ATV racks or mount to the cargo beds of UTV' use or trucks
- Includes corrosion-proof polyethylene tank
- Tip Size: 15 ft.
- Capacity: 40 gal
- Dimension: 37 x 25 x 21
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROG FURNISHINGS Brown 6' ADA HEX Table with Black Frame (PB 6HEXADABRO)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-20X40)
- SMITH PERFORMANCE SPRAYERS Nylon Carrying Strap, 2/3 gal. Tanks (182942)
- SILKY SAWS Silky Blade GOMBOY 210mm Medium Teeth (122-21)
- SMITH PERFORMANCE SPRAYERS 2 Gal. Foaming Compression Sprayer (190456)
- MASTER MFG 25 gal. Economy Broadcast Sprayer, Polyethylene Tank, 25 ft. Hose Length (SAO-H3-025B-MM)
- SMITH SPRAYERS 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 36 in Hose Length (190365)
- SOLO 11/32 gal Foaming Sprayer, HDPE Tank, Foaming Spray Pattern, Hose Not Included Hose Length (303-FA)
- MASTER MFG 60 gal. Flex Frame Skid Sprayer, 15 ft. Hose Length (FSP-01-060A-MM)
- CHAPIN SPRAYER GAL POLY SURE SPRAY DELUXE (26010)
- CHAPIN 1 gal. ProSeries XP Sprayer, 42" Hose Length (26011XP)
- Great Day Lawn & Garden Sprayers