Shop All Automotive Roof Racks
Great Day
Great Day LL50697 70" x 18" x 8" Tri-Fold Lite Ramp
Mfr # LL50697
Zoro # G704026365
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Day
- MFR # LL50697
- Zoro # G704026365
- UPC # 872264000047
- Country of Origin China
- Category Automotive Roof Racks
Description
A Tri-fold ramp has one huge advantage - it can be folded and conveniently stored between the wheel of a four wheeler. The LL50697 has been the workhorse of our line for a long time. It is ideal for ATV's and lawnmowers.
Size:
48" x 69" open.
16" x 69" x 6.75" folded.
Rungs/Panel: 9.
Rung Length: 14.5".
Rung Spacing: 7".
Dimensions: 70 x 18 x 8.
Size:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT BRACKET KIT (581444)
- MAXXIMA LED Light Stop/Tail/Turn/Backup (M42222)
- LIQUI MOLY Radiator Cleaner, 0.3 Liter, 2051 (2051)
- KEN-TOOL Bead Breaking Handle (38601-01)
- GREAT DAY Great Day LL21643 Load-Lite UTV Loading Ramp (LL21643)
- GREAT DAY Great Day HU200B Hitch-Up Pet Step - Black (HU200B)
- GREAT DAY Great Day HNRCK1 Hitch-n-Ride Coversion Kit Z Bar With 7 Inch Rise - Truck to ATV-UTV (HNRCK1)
- GREAT DAY Great Day 558 33 x 14 x 3 Power Pak Treestand Rack (558)
- GREAT DAY Great Day UVFR751 UTV Front Rack Universal Fit (UVFR751)
- GREAT DAY Great Day HNR2000ATV/UTV Hitch-N-Ride Magnum- with Z Bar - 7 in. rise- 12 in. sides - Hitch Receiver Cargo Carrier - 2 in. - Black (HNR2000ATV/UTV)
- LUND RACHETING CARGO BAR (607002)
- Great Day Automotive Exterior Accessories