Shop All Automotive Roof Racks
Great Day
Great Day LL46827 LoadLite Tri-Fold Long Aluminum Loading Ramps
Mfr # LL46827
Zoro # G704026327
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great Day
- MFR # LL46827
- Zoro # G704026327
- UPC # 872264000054
- Country of Origin China
- Category Automotive Roof Racks
Description
Sometimes the height of a truck bed calls for a longer ramp to insure safe and smooth loading. The 46827 is the perfect ramp for "high rollers". Folds compactly for easy storage.
Size:
46" x 82" open.
15" x 82" x 6.75" folded.
Rungs/Panel: 11.
Rung Length: 13".
Rung Spacing: 7".
Dimensions: 82 x 16 x 7.
Size:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Tail Pipe, 56111 (56111)
- VALTERRA UNIVERSAL ADAPTER, 3IN THETFORD BAYONET X 3IN STANDARD BAYONET, CARDED (T05-2285VP)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B202)
- BATTERY TENDER Battery Charger, Automatic Charging, Maintaining For Battery Voltage: 12 (022-0186G-DL-WH)
- GREAT DAY Great Day LL21643 Load-Lite UTV Loading Ramp (LL21643)
- GREAT DAY Great Day 558 33 x 14 x 3 Power Pak Treestand Rack (558)
- GREAT DAY Great Day HNRCK1 Hitch-n-Ride Coversion Kit Z Bar With 7 Inch Rise - Truck to ATV-UTV (HNRCK1)
- GREAT DAY Great Day HNR2000ATV/UTV Hitch-N-Ride Magnum- with Z Bar - 7 in. rise- 12 in. sides - Hitch Receiver Cargo Carrier - 2 in. - Black (HNR2000ATV/UTV)
- GREAT DAY Great Day PLP900-UTV 2 2 in. Receiver Plot Pro UTV Boomless Kit with 15 ft. Tip (PLP900-UTV 2)
- GREAT DAY Great Day UVFR751 UTV Front Rack Universal Fit (UVFR751)
- ERICKSON 89" - 104" Lever Action - Industrial Cargo Bar (08906)
- Great Day Automotive Roof Racks