Shop All Automotive Roof Racks
Great Day
Great Day LL42717 21" x 71" x 4.5" Bi-Fold Lite Loading Ramps - Aluminum
Mfr # LL42717
Zoro # G004026348
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Great Day
- MFR # LL42717
- Zoro # G004026348
- UPC # 872264000160
- Country of Origin China
- Category Automotive Roof Racks
Description
Here's an affordable, all purpose ramp that is feather light but tough as nails. Features aircraft aluminum construction, tie-downs and soft plastic holding finger covers to protect your truck bed.
Size:
42" x 71" open.
21" x 71" x 4.5" folded.
Rungs/Panel: 10.
Rung Length: 19".
Rung Spacing: 7".
Dimensions: 72 x 23 x 6.
Size:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Battery 6n4-2a-5 Power Sport Battery (6N4-2A-5 POWER SPORT BATTERY BATTERY)
- SHURHOLD Buff Magic Compound Surface Reconditioner & Metal Polish, 4LB Jar (YBP-0111)
- INTERSTATE PNEUMATICS Heavy Duty Air Tire Inflator for Cars & Trucks 10-120 PSI (TF5000)
- COWLES PRODUCTS PROTEKTOTRIM DOOR EDGE GUARDS, FULL SIZE U, 50FT KIT, BLACK (39-211)
- GREAT DAY Max Arch Folder All Purpose Loading Ramp (LL12894F)
- GREAT DAY Great Day HNRCK1 Hitch-n-Ride Coversion Kit Z Bar With 7 Inch Rise - Truck to ATV-UTV (HNRCK1)
- GREAT DAY Great Day HNR2000ATV/UTV Hitch-N-Ride Magnum- with Z Bar - 7 in. rise- 12 in. sides - Hitch Receiver Cargo Carrier - 2 in. - Black (HNR2000ATV/UTV)
- GREAT DAY Great Day 558 33 x 14 x 3 Power Pak Treestand Rack (558)
- GREAT DAY Great Day UVFR751 UTV Front Rack Universal Fit (UVFR751)
- GREAT DAY Great Day PLP900-UTV 2 2 in. Receiver Plot Pro UTV Boomless Kit with 15 ft. Tip (PLP900-UTV 2)
- DC CARGO Flatbed Kit - Straps + Corner Protectors (430YWSFH10KIT5)
- Great Day Automotive Roof Racks