Shop All Plumbing Parts
Great American Marketing
Great American Marketing BP07244 Hi-Tech Brush Set -Poly - 4 Piece
Mfr # BP07244
Zoro # G704146933
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great American Marketing
- MFR # BP07244
- Zoro # G704146933
- UPC # 76670072449
- Country of Origin China
- Category Plumbing Parts
Description
Contains one 1" varnish, one 3" varnish, one 4" wall, and one 2" angle sash brush. The polyester fiber provides optimal material absorption, ideal for painting. Brushes are tipped and flagged for maximum paint pick-up and release. Multi-task brushes.
Features- Hi-Tech Brush Set -Poly
- 4 Piece
- Dimension: 0.1 x 0.1 x 0.1 in.
- Applicator/Tool Type: Multisize Brush Pack
- Brush Head Heights (in.): 0.5 x 0.5 x 0.625 x 0.675 in.
- Brush Head Material: Polyester
- Brush Head Widths (in.): "1 2 3 4"
- Handle Lengths (in.): "4.75 6.75 5.75 6"
- Head Shape(s): Flat
- Paint Tool Product Type: Applicator/Tool
- Weight: 1.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK Standard Black Nipple (0330243379)
- FROST Stainless Steel Shower Curtain Hooks, 12PK (1144-501L)
- AMERICAN STANDARD Ez-Install Tank To Bowl Kit (7381253-201.0070A)
- ZORO SELECT 3/8" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Max. Pressure: 1486 psi (T6BNC05)
- KEENEY END CONT WSTE DC W 3/4BR (119AWK)
- RHEEM Thermostat Control Lower (SP310020)
- WATTS Pressure Reducing Pilot, For Use with 6AKW2-8 (CP15)
- POWERS Rebuild Kit (390-580 CARTRIDGE KIT)
- ZURN Piston Kit (PP6800-EC)
- SIOUX CHIEF 891-0412P PVC Saddle Tee 4 in. x 2 ft. (45772)
- HARDWARE EXPRESS 6W60 Fluidmaster No-Burst Dishwasher Water Supply Connector (531025)
- Great American Marketing Plumbing Parts