Shop All Plumbing Parts
Great American Marketing
Great American Marketing BP00764 Angle Brush - 2.5 in.
Mfr # BP00764
Zoro # G804146796
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great American Marketing
- MFR # BP00764
- Zoro # G804146796
- UPC # 76670007649
- Country of Origin China
- Category Plumbing Parts
Description
Hi-Tech poly bristle brushes. Contains bristles of various lengths, stiffness and geographic climates to provide maximum performance. Use with all Paint. Clear lacquered natural wood beavertail handles with counter sunk hang-up holes and brightly polished gold color ferrules.
Features- Angle Brush - 2.5 in.
- Dimension: 0.27 x 0.27 x 0.27 in.
- Cube: 0.02
- Weight: 0.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC11)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (467-020)
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVT200CF)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075100.295)
- ZURN Diaphragm (P6000-ER15)
- ASCO Rebuild Kit For 8222 (304031-MO)
- AB&A Cleanout Cover, 24ga Stainless Steel, 3" (68813)
- ARROWHEAD BRASS Arrowhead Arrow-Breaker 465-08 Anti-Siphon Frost-Free Wall Hydrant, 1/2x3/4 in Connection, 125 PSI (23769)
- ZURN Complete Repair Kit, 1", Model 420XL/420 (RK1-420)
- ZURN Tailpiece Assembly, 3 3/8 In (P6000-J3)
- RACOR Repl Kit, Body/Housing 1000 Ser (RK11-2010)
- Great American Marketing Plumbing Parts & Accessories