Shop All Plumbing Parts
Great American Marketing
Great American Marketing BP00763 Angle Sash Brush - 2 in.
Mfr # BP00763
Zoro # G104146908
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great American Marketing
- MFR # BP00763
- Zoro # G104146908
- UPC # 76670007632
- Country of Origin China
- Category Plumbing Parts
Description
Hi-Tech poly bristle brushes. Contains bristles of various lengths, stiffness and geographic climates to provide maximum performance. Use with all Paint. Clear lacquered natural wood beavertail handles with counter sunk hang-up holes and brightly polished gold color ferrules.
Features- Angle Sash Brush - 2 in.
- Dimension: 0.22 x 0.22 x 0.22 in.
- Cube: 0.01
- Weight: 0.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 8" Mount, Commercial 2 or 4 Hole Kitchen Faucet (4453-RB-DST)
- LEGEND VALVE 2" COPPER x COPPER UNION NL (302-302NL)
- JOHN GUEST Push-to-Connect Union Tee, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0208S-10PK)
- PARKER Brass Pipe Fitting, FNPT, 1/4" Pipe Size (4-4 FE-B)
- PLUMB PAK BR STR CON 1/2"" CX3/8"" C (PP80PCLF)
- STATE INDUSTRIES H20 Pilot Assembly Natural Gas, Liquid Propane (9007877005)
- AMERICAN STANDARD Cam Assembly, Plastic (M962430-0070A)
- SLOAN Flush Replacement Kit (EBV1053A)
- ASCO Rebuild Kit (302383)
- ZORO SELECT Replacement Screen, 1/2 In, 304 SS (20H633)
- SLOAN Spud Coupling Assembly, 3/4" (F5AW)
- Great American Marketing Plumbing Parts & Accessories