Shop All Paint Brushes
Great American Marketing
Great American Marketing BB12312 1 x 2 x 3 in. Chip Brush Set Assortment - 12 Piece
Mfr # BB12312
Zoro # G904165895
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great American Marketing
- MFR # BB12312
- Zoro # G904165895
- UPC # 76670123127
- Country of Origin China
- Category Paint Brushes
Details
Brush Style | Paint Brush Set |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Ideal for use in the shop, home and office
- Wood handle
- Natural White bristles
- Includes four 1" brushes, five 2" brushes, and three 4" brushes
- 12 Piece
- Size: 1 x 2 x 3 in.
- Applicator/Tool Type: Multisize Brush Pack
- Brush Head Heights (in.): .375 .375 .375
- Brush Head Material: Natural
- Brush Head Widths (in.): 1 2 3
- Handle Lengths (in.): 4.5 5 5.5
- Head Shape(s): Flat
- Height(in.): 0.1
- Width(in.): 0.1
- Length(in.): 0.1
- Weight: 0.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Flat Sash Paint Brush, Chinex Bristle (4412)
- GENERAL FINISHES 1 Pt Sedona Wood Stain Water-Based Penetrating Stain (WSPT)
- TANIS BRUSH #00 Marking Artist Paint Brush, Red Sable Bristle (00329)
- KILZ Kilz Original Primer Qt (10002)
- REDTREE Redtree 10031 Badger Fine Finish Natural Bristle Paint Brush - 2" (10031)
- WOOSTER 3" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle (4410-3)
- WOOSTER 3" Flat Sash Paint Brush, Nylon Bristle (4157)
- PREMIER 3 in. Zpro Wht Nat Dbl Bristle (DWV30)
- PREMIER 3/4" Flat Artist Paint Brush, 12 PK (AR15236)
- PREMIER Benjamin Moore 2-1/2 in. Soft Angle Paint Brush (U62025-017)
- OSBORN 3" Chip Paint Brush, China Hair Bristle, Plastic Handle (0007007200)
- Great American Marketing Paint Brushes