Shop All Plumbing Parts
Great American Marketing
Great American Marketing BB01967 H-T Wall Brush - 4 in.
Mfr # BB01967
Zoro # G904146795
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great American Marketing
- MFR # BB01967
- Zoro # G904146795
- UPC # 76670019673
- Country of Origin China
- Category Plumbing Parts
Description
Solid round tapered black polyester. Scientifically blended, tipped and flagged. Epoxy settings. Stainless steel ferrules. Nickel plated nails. Professional sanded plainwood handle. Hand crafted. Superior results with latex Paint. Wall.
Features- H-T Wall Brush - 4 in.
- Dimension: 0.31 x 0.31 x 0.31 in.
- Cube: 0.03
- Weight: 0.58 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (AFC-420-4p-4554)
- LEGEND VALVE 3/8" T-900 MXF-T BALL VALVE (101-532)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10256N)
- BONOMI Ball Valve, Mini Brass, Male X Female, 1/4" (383M-1/4)
- NORDYNE Limit Switch (626495R)
- BANJO Screen, 30 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1530)
- ZURN Handle Gasket, Use w/Flush Valves (P6000-M10)
- KOHLER Flapper Kit, Replacement (GP49114)
- ZURN Mixing plug/cap for Z6950-XL-IM (P6950-XL-C)
- ZURN Floor Interceptor, 2 In Pipe Dia (Z1180-2IP)
- SLOAN V500Aa Cp Vac Brkr 3/4 X 24 (0323255)
- Great American Marketing Plumbing Parts & Accessories