Shop All Paint Brushes
Great American Marketing
Great American Marketing BB00312 12 Count 3 in. Chip Brushes
Mfr # BB00312
Zoro # G204136625
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great American Marketing
- MFR # BB00312
- Zoro # G204136625
- UPC # 76670903125
- Country of Origin China
- Category Paint Brushes
Details
Brush Style | Paint Brush Set |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric (1843)
- MONTANA HARDCORE MTN Hardcore Gloss Bordeaux Red Spray Paint 11 oz (EX014H3004)
- KRUD KUTTER Rust-Oleum Specialty Indoor and Outdoor Gloss JD Yellow Farm & Implement 12 oz (280129)
- MODERN MASTERS Metallic Paint, WaterBase, Bronze, 1 pt (ME396)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (J4102-2 1/2)
- OSBORN #4 Round Marking Paint Brush, Wood Handle (0007403300)
- PREMIER 2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17291)
- DYNABRADE PAD 5" HOOK LONG NAP DISC (DB50605)
- ARROWORTHY PAINT BRSH OLYMPIAN 5"" (1095 5)
- WOOSTER 4" Block Paint Brush, White China/Polyester Bristle, Wood Handle (0F51190040)
- THE BRUSH MAN 2-1/2" Paint Brush Multipack Paint Brush, 24 PK (PB2-1/2)
- Great American Marketing Paint Brushes