Great American Marketing

Great American Marketing BB00224 24 Count 2 in. Chip Brushes


product price: $29.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Brush Style Paint Brush Set
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Brush Style Paint Brush Set

Description

  • Chip brushes
  • White bristles
  • Plain wood sanded handle with epoxy settings
  • Great for crafts, hobbies, utilities, touch ups, glues and epoxy
  • 2"
  • 24 count
  • Length: 1.5
  • Width: 9.75
  • Height: 10.75
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.