Great American Marketing

Great American Marketing BB00023 2 in. Double Thick Chip Paint Brush


product price: $22.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Brush Style Chip Brush
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Brush Style Chip Brush

Description

  • Paint brush
  • Plain wood handle
  • Hole in handle for easy storage
  • Chip design
  • Double thick
  • 2"
  • Length: 8.5
  • Width: 2
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.