Shop All Paint Brushes
Great American Marketing
Great American Marketing 2800-4 4 Piece Poly Paint Brush Set
Mfr # 2800/4
Zoro # G604147061
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Paint Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Great American Marketing
- MFR # 2800/4
- Zoro # G604147061
- UPC # 75877280046
- Country of Origin China
- Category Paint Brushes
Details
Brush Style | Paint Brush Set |
Description
4 Piece Poly Paint Brush Set
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Dimension: 32.48 x 11.81 x 9.45 in.
- Cube: 3624.91
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENTZEN Paint, Liquid, CARC Paint, Tan, PK3 (K7178TWU)
- M-1 M-1 Mildewcide Paint Additive, for 5 gal. (78908M)
- WOOSTER 2-1/2" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- MODERN MASTERS Metallic Paint, WaterBase, Sapphire, 6 oz (ME655)
- MONTAUK Premier 3 in. Firm Angle Sash Paint Brush (17213)
- PURDY 2-1/2" Flat Sash Paint Brush, Nylon/Polyester Bristle (144100725)
- OSBORN 3" Chip Paint Brush, Plastic Handle (0008600600)
- WOOSTER PAINTBRSH CHINEX 2.5 in. (0044240024)
- PROSOURCE Brush Craft Paint 12 Piece Set (A 90180)
- GORDON BRUSH Redtree R10051 3 In. Badger Paint Brush Case of 12 (R10051)
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-1 1/2)
- Great American Marketing Paint Brushes