Shop All Spill Control Kits and Stations
Grease Catcher
Grease Catcher Tray, 16" x 16"
Mfr # G5000
Zoro # G6588239
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grease Catcher
- MFR # G5000
- Zoro # G6588239
- Country of Origin United States
- Category Spill Control Kits and Stations
Details
Item | Grease Catcher Tray,16" x 16" |
Description
Grease Catcher Tray,16 In. x 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marking Tape, Roll, 3In W, 108 ft. L, White (471)
- KISHIGO High Visibility Vest, Class 3, L, Lime (1550-L)
- FIBRE-METAL BY HONEYWELL Faceshield Visor, Clear, Propionate (4178CLBP)
- CARHARTT T-Shirt, Black, S (K87-BLK SML REG)
- GREASE CATCHER Grease Catcher Box, 4.5" x 16" (G5010)
- GREASE CATCHER Grease Catcher, Complete, Pillows (G1000)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1360-YE)
- CONDOR Spill Kit Refill, Oil-Based Liquids (35ZT05)
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT411-01)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids (SPKO-65)
- Grease Catcher Spill Control Supplies