Shop All Ultrasonic Cleaners
Graymills
Ultrasonic Parts Washer, 13" Overall L
Mfr # BTV-065B
Zoro # G704105060
product price: $868.99
/ea
Free Shipping & Returns
$868.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 1.7 gal
- Tank Width (In.) 5 7/8 in
- Voltage 120 V
- Overall Length (In.) 13 in
- Construction 304 Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # BTV-065B
- Zoro # G704105060
- UPC # 619206370055
- Country of Origin China
- Category Ultrasonic Cleaners
Dimensions
Tank Width (In.) | 5 7/8 in |
Overall Length (In.) | 13 in |
Overall Height (In.) | 12 in |
Tank Height (In.) | 5 7/8 in |
Overall Width (In.) | 7 in |
Nominal Tank Depth (In.) | 5.88 in |
Tank Length (In.) | 11 13/16 in |
Details
Tank Capacity | 1.7 gal |
Item | Digital Parts Washer |
Voltage | 120 V |
Construction | 304 Stainless steel |
Output Frequency (Hertz) | 40,000 Hz |
Type | Ultrasonic |
Includes | Basket, Lift Off Cover |
Resists | Corrosion |
Temp. Range (F) | Ambient To 175 Degrees F |
Load Capacity (Lb.) | 50 lb |
Output Watts | 360 W |
Description
Digital Parts Washer, Tank Capacity 1.7 gal, Voltage 120 V, Includes Basket, Lift Off Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Calibration Solution, ORP, 500mL Bottle (061322)
- CELLTREAT Centrifuge Tube, Red Cap - Bag, Sterile, 50mL (230421R)
- QORPAK Lab Can, Oblong, 1 Gal, Tinplate, PK6 (280593)
- HARDIN Stainless Steel Heating Chamber with Coil for HD-234SS (HD-234 HC)
- GRAYMILLS Ultrasonic Parts Washer, 7" Overall L (BTV-020B)
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- BRANSON Ultrasonic Cleaner, M, 2.5 gal, 60 min. (CPX-952-516R)
- BRANSON Support Stand Clamp, 4" Dia. (101-063-1110)
- ELMA ULTRASONICS Ultrasonic Cleaner, 8.7"H, 4.7" W, 0.75 gal (110 6996)
- BRANSON Perf Tray, For Use With 1/2 Gal Unit (100-410-160)
- ELMA ULTRASONICS Ultrasonic Cleaner, Industrial, 15 gal. (Xtra ST 600H)
- Graymills Ultrasonic Cleaners