Shop All Parts Washers & Accessories
Graymills
Thermostat Repair Kit
Mfr # C-38718
Zoro # G6014994
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Graymills
- For Use With Mfr. Model Number PH822-A
- For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank
- Compatible Parts Washer Manufacturer Model Number PH822-A
- For Solution Base Type Water-Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graymills
- MFR # C-38718
- Zoro # G6014994
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Thermostat Repair Kit |
Fits Brand | Graymills |
For Use With Mfr. Model Number | PH822-A |
For Washer Type | Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank |
Compatible Parts Washer Manufacturer Model Number | PH822-A |
For Solution Base Type | Water-Based |
Compatible with Brand | Graymills |
Product Type | Thermostat Repair Kit |
Description
Thermostat Repair Kit, Product Type Thermostat Repair Kit, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number PH822-A, Compatible Parts Washer Grainger Part Number 4KTW3, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Water-Based
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, Self Vent Drain (RK30476)
- UNDERCOVER UNDERCOVER LOCKS (AS3003CL)
- WIX FILTERS Fuel Filter #Wix 33195 (33195)
- COLE HERSEE 2 Pole Trailer Connector (11172-BP)
- GRAYMILLS Nozzle (738-02927)
- GRAYMILLS Parts Washer, Tank Steel, 28 gal, 36" W (PL364FB-A)
- GRAYMILLS Solvent, Cleaning, 5 G (M5005)
- GRAYMILLS Light (772-07645)
- GRAYMILLS Filter Bag (742-07412)
- GRAYMILLS Arm, gas Shock (765-09853)
- WALTER SURFACE TECHNOLOGIES Flow-Through Brush (55B005)
- Graymills Parts Washers & Accessories