Shop All Parts Washers & Accessories
Graymills
Solvent, Cleaning, 5 Gal
Mfr # M5005-141
Zoro # G0663765
product price: $204.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Ambient
- Flash Point (F) 141 Degrees
- For Use With 12Y138, 12Y147, 3Z746, 3Z814, 3Z901, 3Z986, 4KTW1, 4KTW7 - 2KTW9, 4KTX1, 4KTX2, 6H013
- Color Green
- Standards OTC VOC Regulations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # M5005-141
- Zoro # G0663765
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Parts Washer Cleaner, Base Type Solvent, Removes Carbon, Cutting Fluids, Grease, Gummy Residues, Ink, Motor Oil, For Material Type Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Glass, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Stainless Steel, Steel, Varnished Surfaces, Flash Point 141 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 60 Degrees F, Container Type Pail
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Sea-Dog 222822-1 Chrome Brass Stud Catch - 1-15/16" (222822-1)
- CURT Quick Link, 1760 lb., 5/16", 82901 (82901)
- GATES Serpentine Belt, K081243HD (K081243HD)
- MAIN FILTER WIX A26A125T Replacement/Interchange Spin-On Filter (MF0058035)
- GRAYMILLS Fire Link Assy (401-23700)
- GRAYMILLS Link Assy (C-43309)
- GRAYMILLS Parts Washer, Solvent, 47 Gal, Cap 150 Lb (TRC2420L-A)
- GRAYMILLS Pump (390-09663)
- GRAYMILLS Drum, 30 gal. (748-07090)
- GRAYMILLS Fluid, Cleaning (GM660-5)
- OIL EATER Brush Kit (AOPW265A6)
- Graymills Parts Washers & Accessories