Graymills

Soak Tank, Solvent, 25 Gal, Cap 150 Lb (Discontinued)


Item requires special delivery charges. A $80.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Parts Washers & Accessories

Key Features

  • Tank Capacity 25 gal
  • Load Capacity (Lb.) 150 lb
  • Tank Width (In.) 20 in
  • Tank Length (In.) 24 in
  • Tank Height (In.) 18 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tank Width (In.) 20 in
Tank Length (In.) 24 in
Tank Height (In.) 18 in
Nominal Tank Depth (In.) 14 in
Overall Length (In.) 25 in
Overall Width (In.) 20 in
Overall Height (In.) 37 in
Overall Height 37 in
Overall Width 20 in
Overall Depth 25 in
Tank Dimensions WxDxH 20 in x 24 in x 18 in
Tank Overall Depth 24 in
Tank Overall Width 20 in
Tank Overall Height 18 in

Description

Parts Washer, For Solution Base Type Solvent-Based, Cleaning Method Manual, Soak, Tank Material Steel, Tank Capacity 25 gal, Maximum Fluid Level 14 in, Load Capacity 150 lb, Tank Overall Width 20 in, Tank Overall Depth 24 in, Tank Overall Height 18 in, Minimum Operating Temperature 60 Degrees F, Maximum Operating Temperature 105 Degrees F, Voltage Not Applicable, Horsepower Not Applicable, Includes Removable Workshelf, Standards -, Cleaning Solution Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.