Shop All Parts Washers & Accessories
Graymills
Screen
Mfr # 712-26965
Zoro # G5929576
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Graymills
- For Use With Mfr. Model Number HK150-A
- Compatible with Brand Graymills
- Filter Type Screen
- For Solution Base Type Solvent-Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # 712-26965
- Zoro # G5929576
- Country of Origin United States
- Category Parts Washers & Accessories
Details
Item | Screen |
Fits Brand | Graymills |
For Use With Mfr. Model Number | HK150-A |
Compatible with Brand | Graymills |
Filter Type | Screen |
For Solution Base Type | Solvent-Based |
For Washer Type | Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank |
Product Type | Screen |
Compatible Parts Washer Manufacturer Model Number | HK150-A |
Description
Screen, Product Type Screen, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number HK150-A, Compatible Parts Washer Grainger Part Number 4KTW7, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Solvent-Based, Filter Type Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMAX Filter Kit for 29CFM Airbase Dryer (FKIT011)
- GROTE Reflector, Screw-On, Yellow, Dia 2 1/2 In (40093)
- DAYCO Premium Oem Repl Balancer-Powerbond, Pb1439N (PB1439N)
- BUYERS PRODUCTS Class 5 44 Inch Service Body Hitch Receiver with 2 Inch Receiver Tube and 9 Inch Mounting Plates (1801050)
- GRAYMILLS Cleaning Parts Brush, 2-1/5 in. Bristle L (3B-G)
- GRAYMILLS Arm, gas Shock (765-09853)
- GRAYMILLS Light (772-07645)
- GRAYMILLS Hose Assembly (728-07007)
- GRAYMILLS Drum, 30 gal. (748-07090)
- GRAYMILLS Fluid, Cleaning (GM660-5)
- ZEP Cleaning Solv, Petroleum/D-Limonene, 5 Gal (1041597)
- Graymills Parts Washers & Accessories