Shop All Automotive Tool Parts
Graymills
Rubber Switch Boot
Mfr # 770-08481
Zoro # G2997255
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Graymills
- For Use With Mfr. Model Number BIO436R-A, PH822-A
- For Solution Base Type Water-Based
- Compatible with Brand Graymills
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # 770-08481
- Zoro # G2997255
- Country of Origin United States
- Category Automotive Tool Parts
Details
Fits Brand | Graymills |
For Use With Mfr. Model Number | BIO436R-A, PH822-A |
Item | Switch Boot |
For Solution Base Type | Water-Based |
Compatible with Brand | Graymills |
Material | Rubber |
For Washer Type | Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank |
Compatible Parts Washer Manufacturer Model Number | BIO436R-A, PH822-A |
Product Type | Switch Boot |
Description
Switch Boot, Product Type Switch Boot, Compatible with Brand Graymills, Compatible Parts Washer Manufacturer Model Number BIO436R-A, PH822-A, Compatible Parts Washer Grainger Part Number 4KTW3, 4WR99, For Washer Type Freestanding Manual Systems, Immersion Washer, Parts Washer, Recirculating Tank, For Solution Base Type Water-Based, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear FloorLiners, Black, Model 440023 (440023)
- REINZ Engine Intake Manifold Gasket, 71-54127-00 (71-54127-00)
- SUNBELT Inner Wire (100 ft) 0" x0" x0" (A-B1SB246)
- PARKER Swivel Male Branch Tee, Brass, 1.27 in. L (172PTC-8-6)
- KOHLER Filter, Fuel 75 Microns, Gravity Feed (25 050 21-S1)
- PLEWS-EDELMANN 30 to 55 Gallon Heavy Duty Pump Barrel (55-123)
- K-TOOL INTERNATIONAL Flaring Tool Adaptor, 3/16" (KTI70061)
- LISLE SOC 16MM 38D IMP 4PT BLK (LIS57580)
- BELL Digital Clock, Indicator, Black/Silver (37007-8)
- IRWIN Leaf Metric Thread Pitch Gauge, 16 (HAN12016)
- BRUSH RESEARCH MANUFACTURING Flex Brake Cylinder Hone, 1" 180 Grit (BRMBC1)
- Graymills Service & Shop Tools