Shop All Parts Washers & Accessories
Graymills
Round Parts Cleaning Brush, Ergonomic
Mfr # 8A-GR
Zoro # G1345662
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2
- Includes 24" Hose with Adaptor
- Material Nylon/Polypropylene/Stainless Steel
- Type Ergonomic
- Width (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # 8A-GR
- Zoro # G1345662
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Depth (In.) | 2 |
Width (In.) | 2 |
Height (In.) | 10 |
Details
Item | Round Parts Cleaning Brush |
Includes | 24" Hose with Adaptor |
Material | Nylon/Polypropylene/Stainless Steel |
Type | Ergonomic |
Temp. Range (F) | 32 to 140 |
Color | Black |
For Use With | Mfr. No. DMD232, DMD236, PL36-A, PL422-A and 800A |
Description
Round Parts Cleaning Brush, Color Black, Includes 24 in Hose with Adaptor, Material Nylon/Polypropylene/Stainless Steel, Removes -, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Radial Seal Inner Air Element, RS30283 (RS30283)
- MIDWEST FASTENER .20 x 1/2 Push Retainers 1 12PK (933487)
- MTD Wheel Asm-5 Ball (703-1890A)
- SPEED FX 2.5 in. Exhaust Tip Inlet (S73-205S)
- GRAYMILLS Parts Washer, Aqueous, 30 gal., Cap 200 lb. (PH922-A)
- GRAYMILLS Fusible Link (451-23482)
- GRAYMILLS Filter (742-09335-1)
- GRAYMILLS Parts Washer, Tank Steel, 109.5 gal (COM904-A)
- GRAYMILLS Flow-Thru Brush, 2 in. Bristle L, Black (6A)
- GRAYMILLS Sludge Screen (need Two Per Unit) (432-36376)
- OIL EATER Pad, Sonic Bonded, Universal, Light, 15"x18" (AOA-BPL200-GREY)
- Graymills Parts Washers & Accessories