Shop All Machine Tool Coolant Pumps
Graymills
Pump Assembly, 1ph
Mfr # IMV25-E
Zoro # G6618997
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- Impeller Material Plastic
- Fits Brand Graymills
- Motor Enclosure Totally Enclosed Fan Cooled
- Overall Height 14.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graymills
- MFR # IMV25-E
- Zoro # G6618997
- Country of Origin Taiwan, Province of China
- Category Machine Tool Coolant Pumps
Dimensions
Overall Height | 14.88 in |
Immersion Depth (Maximum) | 7.06 in |
Compatible Intake Pipe Size | 1/2 in |
Compatible Discharge Pipe Size | 1/2 in |
Intake and Discharge Size | 1/2 in , 1/2 in |
Description
Machine Tool Pump, Nameplate Voltage 115/230V AC, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/4 hp, Maximum Viscosity 500 SUS, Flow Rate (Maximum, Water) 20 gpm, Flow Rate @ 5 ft of Head (Maximum, Water) 18 gpm, Flow Rate @ 10 ft of Head (Maximum, Water) 14 gpm, Flow Rate @ 15 ft of Head (Maximum, Water) 9 gpm, Maximum Feet of Head 25 ft, Immersion Depth (Maximum) 7.06 in, Compatible Intake Pipe Size 1/2 in, Compatible Discharge Pipe Size 1/2 in, Intake Type NPT
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER 2 Pump Head Service Kit 25Psi (PSKL02)
- SSI Strainer, Suction Diffuser, Size 6 x 4 In (0600-125SFIM-42)
- SP SCIENCEWARE LABORATORY TUBING ROTO-FLOW BARBED 7-11 (H19937-0003)
- DAYTON Booster Cartridge Assembly (AEYD5)
- GRAYMILLS Coolant Suction Pump, 1/8HP, 230/460V (IMS08-F)
- GRAYMILLS Coolant Immersion Pump, 1/2HP, 230/460V (IMV50-F)
- GRAYMILLS Coolant Suction Pump, 1/2HP, 230/460V (IMS50-F)
- GRAYMILLS Coolant Immersion Pump, 1/8HP, 115/230V (IMV08-E)
- GRAYMILLS Coolant Suction Pump, 1/8HP, 115/230V (IMS08-E)
- GRAYMILLS Machine Tool Pump, 1/2hp, Single Phase (IMV50-E)
- DAYTON Pump, Coolant, 1/25 HP, 230V, 0.6 Amp (4JPG5)
- Graymills Machine Tool Coolant Pumps