Graymills

Parts Washr, Aqueous, 10 Gal, Cap 500 Lb, SS (Discontinued)


Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Parts Washers & Accessories

Key Features

  • Tank Capacity 8 gal
  • Load Capacity (Lb.) 500 lb
  • Tank Width (In.) 23 in
  • Tank Length (In.) 36 in
  • Tank Height (In.) 22 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tank Width (In.) 23 in
Tank Length (In.) 36 in
Tank Height (In.) 22 in
Nominal Tank Depth (In.) 22 in
Overall Length (In.) 42 in
Overall Width (In.) 36 in
Overall Height (In.) 66 in
Pump Size 1 hp
Overall Width 41 1/2 in
Overall Height 66 in
Tank Dimensions WxDxH 23 in x 36 in x 22 in
Overall Depth 42 in
Tank Overall Depth 36 in
Tank Overall Width 23 in
Tank Overall Height 22 in

Description

Parts Washer, For Solution Base Type Water-Based, Cleaning Method High Pressure Spray, Manual, Tank Material Steel, Tank Capacity 8 gal, Maximum Fluid Level 22 in, Load Capacity 500 lb, Tank Overall Width 23 in, Tank Overall Depth 36 in, Tank Overall Height 22 in, Minimum Operating Temperature 60 Degrees F, Maximum Operating Temperature 120 Degrees F, Voltage 120V, Horsepower 1 hp, Includes 10 gal Removable Solution Reservoir, Standards -, Cleaning Solution Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.