Shop All Parts Washers & Accessories
Graymills
Parts Washer, Ultrasonic, 7 Gal Tank Cap
Mfr # BTU1114-A
Zoro # G2568946
product price: $5,262.99
/ea
Free Shipping & Returns
$5,262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 7 gal
- Load Capacity (Lb.) 150 lb
- Tank Width (In.) 11 in
- Tank Length (In.) 14 in
- Tank Height (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graymills
- MFR # BTU1114-A
- Zoro # G2568946
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 11 in |
Tank Length (In.) | 14 in |
Tank Height (In.) | 11 in |
Nominal Tank Depth (In.) | 9 in |
Overall Length (In.) | 21 in |
Overall Width (In.) | 18 in |
Overall Height (In.) | 17 in |
Details
Tank Capacity | 7 gal |
Load Capacity (Lb.) | 150 lb |
Filtration | No |
For Use With | 12Y141, 4WT02, 5A343, 5W274 |
Includes | Drain Fitting and Valve, Lift Off Cover with Handle |
Work Light | No |
Resists | Corrosion |
Heater Type | Strip |
Type | Ultrasonic |
Output Watts | 1,000 W |
Voltage | 115V, 1Ph |
Item | Ultrasonic Parts Washer |
Output Frequency (Hertz) | 40,000 Hz |
Construction | 316 Stainless Steel |
Temp. Range (F) | Ambient to 160 Degrees F |
Description
Ultrasonic Parts Washer, Tank Capacity 7 gal, Voltage 115V, 1Ph, Includes Drain Fitting and Valve, Lift Off Cover with Handle, Standards -, Heater Type Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64156 H3 24v70w replacement light bulb lamp (64156 H3 24V70W OSRAM SYLVANIA)
- AUTOTEX Wiper Blade (71-13)
- URO PARTS Fuel Tank Vent, 3501350 (3501350)
- DORMAN Automatic Transmission Shifter Repair Kit, 76848 (76848)
- GRAYMILLS Nozzle (738-02927)
- GRAYMILLS Filter Bags, PK12 (C-27360)
- GRAYMILLS Flex Hose (728-04102)
- GRAYMILLS Solvent Filter, 11Hx7W in (SSC-11)
- GRAYMILLS Fusible Link (451-23482)
- GRAYMILLS Gasket, 744-06266 (744-06266)
- WESTWARD Pump (TT4KTV702G)
- Graymills Parts Washers & Accessories